PHOTOCONTROL,FLUSH,120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PHOTOCONTROL,FLUSH,120VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26WA77
  • Mfr. Model # 26WA77
  • UNSPSC # 39121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.326 lbs

Technical Specs

  • Depth 1-1/2"
  • For Use With Parking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting
  • Colour Gray
  • Includes Washer Gasket, Lock Nut
  • Item Photocontrol
  • Length 3"
  • Max. Ballast Amps 16.7
  • Max. Incandescent Amps 16.7
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Width 2"
  • Contact Form SPST
  • Foot Candles Off 30 - 60
  • Description/Special Features Built-In Delay
  • Max. Wattage 2,000
  • Housing Material Die-Cast Aluminum
  • Foot Candles On 10.0 - 20.0
  • Mounting 1/2" Conduit, Flush
  • Setting On at Dusk, Off at Dawn
  • Voltage 120
  • Standards cULus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list