PHOTOCONTROL,FIXED,120 TO 277VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PHOTOCONTROL,FIXED,120 TO 277VAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE26WA98
  • Mfr. Model # 26WA98
  • UNSPSC # 39121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.132 lbs

Technical Specs

  • Colour Translucent
  • Depth 1-7/8"
  • Includes Washer Gasket, Lock Nut
  • For Use With Parking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting
  • Item Photocontrol
  • Length 1-3/4"
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Max. Incandescent Amps 6.0
  • Max. Ballast Amps 6.0
  • Contact Form SPST
  • Width 1-3/4"
  • Description/Special Features Delay Action, 9" Leads
  • Foot Candles Off 30 - 60
  • Foot Candles On 10.0 - 20.0
  • Housing Material Polycarbonate
  • Max. Wattage 1,248 - 1,662
  • Mounting Fixed
  • Voltage 120 - 277
  • Standards cULus
  • Setting On at Dusk, Off at Dawn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list