Skip Content
PHOTOCONTROL BUTTON 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHOTOCONTROL BUTTON 120V

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSI3000
  • Mfr. Model # 3000
  • UNSPSC # 39121524
  • CATALOGUE PAGE # 1207
  • Shipping Weight 0.1 lbs

Product Details

Photocontrol, Flush, Voltage 120, Max. Wattage 1500W Tungsten, Max. Ballast Amps 10, Max. Incandescent Amps 12.5, Contact Form SPST, Temp. Range -40 to 60 C, Foot Candles Off 3 to 15, Foot Candles On 1 to 5, Length 2 in., Width 1 in., Mounting flush. Housing Material Lexan, Colour Black, Setting On at Dusk, Off at Dawn, For Use with Pole Lantern and Lawn Lighting, Walkway Lighting, Standards UL/CSA.

Technical Specs

  • Foot Candles On 1.0 - 5.0
  • Foot Candles Off 3 - 15
  • Colour Black
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list