PHOTOCONTROL 105-130V TURNLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHOTOCONTROL 105-130V TURNLOCK

TORK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSI5021M
  • Mfr. Model # 5021M
  • UNSPSC # 39121524
  • CATALOGUE PAGE # 1207
  • Shipping Weight 0.23 lbs

Product Details

Photocontrol, Turn-Lock, Voltage 105-130, Max. Wattage 1200, Max. Ballast Amps 13.8 to 17.1, Max. Incandescent Amps 9.2 to 11.4, Contact Form SPST, Temp. Range -40 to 140 F, Foot Candles Off 5:1 Ratio, Foot Candles On 1 to 3, Length 3 in., Depth 2 in., Width 3 in. Mounting Turn-Lock, Housing Material Polypropylene, Colour Gray, Setting On at Dusk, Off at Dawn, Delayed Response to Prevent False Switching, 1/2 in Cadmium Sulfide Photocell, Standards ANSI C136.13.

Technical Specs

  • Colour Gray
  • Voltage 120
  • Foot Candles On 1.0 - 3.0
  • Foot Candles Off 5 - 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list