Skip Content
PHOTO SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PHOTO SENSOR

TELEMECANIQUE SENSORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXU9M18MA230
  • Mfr. Model # XU9M18MA230
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Footnotes 4
  • Item Retroreflective
  • Sensing Method - Rectangular Photoelectric Sensor Retroreflective
  • Power Requirement - Rectangular Photoelectric Sensor 24 - 240 VAC/DC
  • Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
  • Operating Mode - Photoelectric Sensor Dark On
  • Output Circuit Type - Rectangular Photoelectric Sensor 2 Wire
  • Depth - Rectangular Photoelectric Sensor 56 mm
  • Width - Rectangular Photoelectric Sensor 18 mm
  • Max. Sensing Distance - Rectangular Photoelectric Sensor 4.0 m
  • Height - Rectangular Photoelectric Sensor 18 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list