Skip Content
PHOTO ELECTRIC CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHOTO ELECTRIC CABLE

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W507
  • Mfr. Model # 32W507
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Photoelectric Cable
  • For Use With Proximity Sensors
  • Max. Amps 3
  • Max. Voltage 300 VAC/DC
  • Number of Conductors 4
  • Temp. Range -22 Degrees F - 176 Degrees F
  • Wire Size 0.08mm
  • NEMA Rating 4X
  • Jacket Material PVC
  • Jacket Colour Black
  • IP Rating 67
  • Cable Length 5m
  • End 1 Connection Type Receptacle
  • End 1 Number of Pins 4
  • End 1 Gender and Plug End Female Right Angle
  • End 1 Keyway Single
  • End 2 Connection Type Bare Wire
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list