Skip Content
PHOTO ELECTRIC CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHOTO ELECTRIC CABLE

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W506
  • Mfr. Model # 32W506
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Photoelectric Cable
  • Max. Amps 3
  • Max. Voltage 300 VAC/DC
  • For Use With Proximity Sensors
  • Number of Conductors 4
  • Wire Size 0.08mm
  • Temp. Range -22 Degrees F - 176 Degrees F
  • Cable Length 2m
  • IP Rating 67
  • NEMA Rating 4X
  • Jacket Material PVC
  • Jacket Colour Gray
  • End 1 Connection Type Receptacle
  • End 1 Keyway Single
  • End 1 Number of Pins 4
  • End 2 Connection Type Bare Wire
  • End 1 Gender and Plug End Female Right Angle
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list