Skip Content
PHOTO CONTROL SWIVEL MTD 1800W/120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHOTO CONTROL SWIVEL MTD 1800W/120V

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTK4221C
  • Mfr. Model # K4221C
  • UNSPSC # 39121524
  • CATALOGUE PAGE # 1207
  • Shipping Weight 0.3 lbs

Product Details

Swivel type photo control timer, 1800W, 15 Amps.

Technical Specs

  • Depth 1-9/16"
  • Length 5-1/2"
  • Item Swivel-Type 1/2" Male
  • Max. Ballast Amps 8.3
  • Width 1-9/16"
  • Max. Incandescent Amps 15.0
  • Temp. Range -40 Degrees F to 158 Degrees F
  • Foot Candles Off 3 - 15
  • Voltage 120 V
  • Max. Wattage 1800 W
  • Foot Candles On 1.0 - 5.0
  • Colour White/Gray
  • Enclosure Type Raintight
  • For Use With Parking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting
  • Description/Special Features Built-In Delay to Prevent False Cycling
  • Contact Form SPST
  • Housing Material Polycarbonate
  • Mounting 1/2" Male Pipe Thread
  • Standards CSA, UL
  • Manufacturers Warranty Length 2 yr.
  • Setting Dusk to Dawn

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list