Skip Content
PHOTO CONTROL STEM MOUNT 1800W/120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHOTO CONTROL STEM MOUNT 1800W/120V

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTK4121C
  • Mfr. Model # K4121C
  • UNSPSC # 39121552
  • CATALOGUE PAGE # 1207
  • Shipping Weight 0.2 lbs

Product Details

Locking, thermal type photo control timer, 1800W, 15 Amps.

Technical Specs

  • Depth 1-9/16"
  • Length 2-5/16"
  • Max. Ballast Amps 8.3
  • Item 1/2" Male Threaded
  • Max. Incandescent Amps 15.0
  • Width 1-9/16"
  • Temp. Range -40 Degrees F to 158 Degrees F
  • Foot Candles Off 3 - 15
  • Foot Candles On 1.0 - 5.0
  • Max. Wattage 1800 W
  • Voltage 120 V
  • Colour White/Gray
  • Enclosure Type Raintight
  • For Use With Parking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting
  • Contact Form SPST
  • Description/Special Features Fixed Type with Built in Relay
  • Housing Material Polycarbonate
  • Mounting 1/2" Male Pipe Thread
  • Manufacturers Warranty Length 2 yr.
  • Setting Dusk to Dawn
  • Standards CSA, UL

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List