Skip Content
PHOTO CONTROL BUTTON W/PLATE 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PHOTO CONTROL BUTTON W/PLATE 120V

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTK4321C
  • Mfr. Model # K4321C
  • UNSPSC # 39121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • For Use With Parking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting.
  • Includes Washer Gasket, Locking Nut
  • Colour Gray
  • Length 4-1/2"
  • Item Photocontrol
  • Temp. Range -40 Degrees to 158 Degrees F
  • Max. Ballast Amps 8.3
  • Max. Incandescent Amps 15.0
  • Contact Form SPST
  • Width 2-3/4"
  • Description/Special Features Wall Plate Included
  • Foot Candles On 1.0 - 5.0
  • Foot Candles Off 3 - 15
  • Max. Wattage 1800
  • Housing Material Polycarbonate
  • Mounting Fixed
  • Voltage 120VAC
  • Setting On at Dusk, Off at Dawn
  • Standards CSA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List