Skip Content
PHOTO COMTROL THERMAL 1000W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHOTO COMTROL THERMAL 1000W

INTERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INTLC4521C
  • Mfr. Model # LC4521C
  • UNSPSC # 39121524
  • CATALOGUE PAGE # 1207
  • Shipping Weight 0.25 lbs

Product Details

Heavy-Duty, wired-in photo control timer, 1000W, 8.3 Amps.

Technical Specs

  • Depth 3"
  • Item Locking Thermal Type
  • Length 2-3/4"
  • Max. Incandescent Amps 15.0
  • Max. Ballast Amps 8.3
  • Temp. Range -40 Degrees F to 158 Degrees F
  • Width 3"
  • Max. Wattage 1800 W
  • Foot Candles Off 15
  • Foot Candles On 0.5
  • Voltage 120 V
  • Colour White/Gray
  • Enclosure Type Raintight
  • For Use With Parking Lot Lighting, Area Lighting, Car Lot Lighting, Security Lighting, Billboard Lighting, Municipal Lighting, Roadway Lighting, Street Lighting
  • Contact Form SPST
  • Description/Special Features Built in Delay
  • Housing Material Polypropylene
  • Mounting Locking
  • Manufacturers Warranty Length 2 yr.
  • Standards CSA, UL
  • Setting Dusk to Dawn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list