PHONE STANDARD BLACK WALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHONE STANDARD BLACK WALL

CETIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CZH3
  • Mfr. Model # 3CZH3
  • UNSPSC # 43191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.96 lbs

Technical Specs

  • Colour Black
  • Includes Wall Phone, Volume Control Handset, Bell Ringer, Metal Base
  • Item Standard Wall Phone
  • Number of Lines 1
  • Mount (Type) Wall
  • Type Office / Healthcare
  • Requires No Batteries
  • Call Waiting -
  • Speakerphone No
  • Ringer Bell
  • Voicemail -
  • Caller ID -
  • Volume Control ADA Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list