Skip Content
PHONE SENSOR,ROUND,THROUGH-BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHONE SENSOR,ROUND,THROUGH-BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W287
  • Mfr. Model # 32W287
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Technical Specs

  • Item Phone Sensor
  • Body Material Metal
  • NEMA Rating Metal Body IP 65 outdoor rated
  • Light Source Infrared LED
  • IP Rating IP66
  • Operating Frequency 50/60 Hz
  • Max. Load Current 45mA
  • Min. Object Size 15mm Dia. Opaque
  • Response Time (ms) 12
  • Circuit Type - Cylindrical Photoelectric Sensor PNP
  • Power Requirement - Cylindrical Photoelectric Sensor 12 - 24 VDC
  • Style - Cylindrical Photoelectric Sensor Cylindrical Photoelectric Sensor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list