PHONE SENSOR,ROUND,THROUGH-BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHONE SENSOR,ROUND,THROUGH-BEAM

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32W285
  • Mfr. Model # 32W285
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Technical Specs

  • Item Phone Sensor
  • Body Material Standard Type
  • NEMA Rating Standard Type
  • Light Source Infrared LED
  • Operating Frequency 50/60 Hz
  • IP Rating IP66
  • Max. Load Current 45mA
  • Min. Object Size 15mm Dia. Opaque
  • Response Time (ms) 1
  • Style - Cylindrical Photoelectric Sensor Cylindrical Photoelectric Sensor
  • Power Requirement - Cylindrical Photoelectric Sensor 12 - 24 VDC
  • Circuit Type - Cylindrical Photoelectric Sensor PNP
  • Electrical Connection - Cylindrical Photoelectric Sensor Leads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list