Skip Content
PHLEBOTOMY CONTAINER,4 L X 6-1/4 H IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHLEBOTOMY CONTAINER,4 L X 6-1/4 H IN.

BEMIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # INN100040
  • Mfr. Model # 100040
  • UNSPSC # 42172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Capacity 0.95 L
  • Height 6-1/4"
  • Item Phlebotomy Container
  • Colour Yellow
  • Material Plastic
  • Width 4"
  • Length 4"
  • Lid Type Press Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list