Skip Content
PHL TAP SCRW PH 12X.5 100/BX 12X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHL TAP SCRW PH 12X.5 100/BX 12X1/2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC229-160
  • Mfr. Model # 229-160
  • UNSPSC # 31161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Pan, phillips head, steel tapping screw. Type A. Size. Size #12, length 1/2 inch.

Technical Specs

  • Package Quantity 100
  • Size 12
  • Material Steel
  • Length 1/2"
  • Head Type Pan
  • Item Tapping Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list