PHILLIPS TORSION BIT NO 3 2 IN 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHILLIPS TORSION BIT NO 3 2 IN 5 PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW40L630
  • Mfr. Model # 40L630
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Impact Torsion Bit
  • Finish Natural
  • SAE or Metric SAE
  • Bit Style Phillips
  • Impact Rated Yes
  • Fastening Tool Material S2 Steel
  • Shank Style Hex Power Drive
  • Fastening Tool Item Torsion Bit
  • Application - Tools Impact

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list