PHILLIPS INSERT BIT NO 3 1IN 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHILLIPS INSERT BIT NO 3 1IN 5 PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW40L569
  • Mfr. Model # 40L569
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Insert Bit
  • Finish Unfinished
  • For Use With Bit Holder
  • Bit Style Phillips ACR
  • SAE or Metric SAE
  • Impact Rated No
  • Single End/Double End Single End
  • Fastening Tool Material S2 Steel
  • Shank Style Hex
  • Fastening Tool Item Insert Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list