Skip Content
PHILLIPS ACR POWER BIT 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHILLIPS ACR POWER BIT 5 PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW41D603
  • Mfr. Model # 41D603
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Power Bit
  • Finish Unfinished
  • For Use With Power Drill
  • Bit Style Phillips ACR
  • SAE or Metric SAE
  • Impact Rated Yes
  • Single End/Double End Single End
  • Shank Style Hex Power Drive
  • Fastening Tool Material S2 Steel
  • Application - Tools Power
  • Fastening Tool Item Power Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list