Skip Content
PHENOLIC LOCKER ZTIER 1WIDE W/LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHENOLIC LOCKER ZTIER 1WIDE W/LOCK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALPHL1282ZA-E-FA
  • Mfr. Model # PHL1282ZA-E-FA
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Colour Figured Annigre
  • Includes Number Plate and Partial Shelf
  • Item Wardrobe Locker
  • Material Phenolic
  • Overall Depth 18"
  • Overall Height 72"
  • Lock Type Hallowell DigiTech Digital Lock Included
  • Overall Width 12"
  • Hooks per Opening PHL1282-ZA-E-FA
  • Tier Z-Tier
  • Legs None
  • Opening Height 41-3/4"
  • Opening Width 11-1/4"
  • Opening Depth 17"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Solid
  • Finish Wood Grain
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List