Skip Content
PHENOLIC LOCKER 6TIER 1WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHENOLIC LOCKER 6TIER 1WIDE

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALPHL1282-6A-FA
  • Mfr. Model # PHL1282-6A-FA
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Technical Specs

  • Colour Figured Annigre
  • Includes
  • Material Phenolic
  • Item Box Locker
  • Overall Depth 18"
  • Lock Type Not Included
  • Overall Height 72"
  • Overall Width 12"
  • Tier Six Tier
  • Hooks per Opening None
  • Legs
  • Opening Height 11-1/4"
  • Opening Depth 17"
  • Opening Width 11-1/4"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Solid

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List