Skip Content
PHENOLIC LOCKER 1TIER 3WIDE W/LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PHENOLIC LOCKER 1TIER 3WIDE W/LOCK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALPHL3282-1A-E-FA
  • Mfr. Model # PHL3282-1A-E-FA
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 268.0 lbs

Technical Specs

  • Includes Hat Shelf
  • Colour Figured Annigre
  • Item Wardrobe Locker
  • Material Phenolic
  • Overall Depth 18"
  • Lock Type Hallowell DigiTech Digital Lock Included
  • Overall Width 36"
  • Overall Height 72"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs
  • Opening Height 71-1/4"
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Opening Width 11-1/4"
  • Locker Configuration (3) Wide
  • Locker Door Type Solid
  • Finish Wood Grain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list