Skip Content
PHENOLIC LOCKER 1TIER 1WIDE W/LOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHENOLIC LOCKER 1TIER 1WIDE W/LOCK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALPHL1282-1A-E-FA
  • Mfr. Model # PHL1282-1A-E-FA
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 104.0 lbs

Technical Specs

  • Colour Figured Annigre
  • Handle Type Finger Pull
  • Includes Hat Shelf
  • Item Wardrobe Locker
  • Overall Depth 18"
  • Material Phenolic
  • Lock Type Hallowell DigiTech Digital Lock Included
  • Overall Width 12"
  • Overall Height 72"
  • Tier Single Tier
  • Hooks per Opening 2 Single, 1 Double
  • Legs None
  • Opening Width 11-1/4"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Opening Height 71-1/4"
  • Opening Depth 17"
  • Locker Door Type Solid
  • Finish Wood Grain
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GREENGUARD Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list