Skip Content
PHENOLIC BOTTLE CAP, 28MM NECK, PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHENOLIC BOTTLE CAP, 28MM NECK, PK1

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UDC1
  • Mfr. Model # 3UDC1
  • UNSPSC # 24122004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Phenolic Bottle Cap
  • Diameter 28
  • Mouth 28mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list