Skip Content
PHENOLIC BOTTLE CAP, 24MM NECK, PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHENOLIC BOTTLE CAP, 24MM NECK, PK1

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UDA4
  • Mfr. Model # 3UDA4
  • UNSPSC # 24122004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Finish 24-400
  • Item Phenolic Bottle Cap
  • Diameter 24
  • Colour Green
  • Closure Material Melamine
  • Mouth 24mm
  • Screw Closure Size 24-400mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list