PHASEGUARD 4 ETHANOL TREATMENT 16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PHASEGUARD 4 ETHANOL TREATMENT 16OZ

CRC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRC75142
  • Mfr. Model # 75142
  • UNSPSC # 15101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Phaseguard4(TM) ethanol fuel treatment protects all gasoline powered 2 and 4 cycle engines from the harmful effects of ethanol and is suitable for all gasoline/ethanol blends up to E85. Prevents phase separation with the 4-in-1 formula. Size 474 mL.

Technical Specs

  • Item Phase guard4(TM) Ethanol Fuel Treatment
  • Size 474mL
  • Freezing Point (F) -70?
  • Colour Dark Red/Brown
  • Application Boats, Jet Skis, and Marine Craft Automobiles and Rvs, Snowmobiles, Atvs, Motorcycles and Other Power Sports Equipment: Lawn Mowers,
  • Flash Point (F) 107 Degrees F
  • Container Type Bottle
  • Package Quantity 12
  • Size/Net Weight 474mL
  • Specific Gravity 0.82
  • VOC Content 65.6% Not Regulated
  • Appearance Dark Reddish Brown Liquid
  • Boiling Point (F) 304?

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list