Skip Content
PHASE SEQUENCE TESTER,UP-600VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PHASE SEQUENCE TESTER,UP-600VAC

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RH10
  • Mfr. Model # 1RH10
  • UNSPSC # 41113602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Includes Carrying Case and Instructions
  • Item Phase Sequence Tester
  • Voltage Range Up to 600VAC
  • Phase Rotation Yes
  • Display LED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list