Skip Content
PHASE + MOTOR ROTATION TESTER,UP-60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHASE + MOTOR ROTATION TESTER,UP-60

MEGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3T838
  • Mfr. Model # 3T838
  • UNSPSC # 41113602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.7 lbs

Technical Specs

  • Item Phase And Motor Rotation Tester
  • Includes Battery, Test Leads, Spare Fuses, and Instruction Manual
  • Phase Rotation Yes
  • Display Analog Meter
  • Voltage Range Up to 600VAC
  • Frequency Range 50/60Hz
  • Motor Rotation Yes
  • Phase Voltage Present Indicator Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list