PHASE CONTRASTTRINOCULAR MICROSCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PHASE CONTRASTTRINOCULAR MICROSCOPE

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y991
  • Mfr. Model # 35Y991
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.75 lbs

Technical Specs

  • Includes Spare Fuses and lamp (1), Dust Cover, & Operation Manual & eyecups (2),Clear Diffusing Filter,Blue Filter, Green Filter
  • Item Phase Contrast Binocular Microscope
  • Eyepiece Type Trinocular
  • Light Source Quartz Halogen
  • Base Dimensions 5-1/2" x 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list