Skip Content
PHASE CONTRAST TRINOCULAR MICROSCOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PHASE CONTRAST TRINOCULAR MICROSCOP

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y986
  • Mfr. Model # 35Y986
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.8 lbs

Technical Specs

  • Item Phase Contrast Trinocular Microscope
  • Includes Spare Fuses and lamp (1), Dust Cover, & Operation Manual & eyecups (2),Dispersion Filter,Blue Filter, Green Filter
  • Base Dimensions 5-1/2" x 5"
  • Light Source Quartz Halogen
  • Eyepiece Type Trinocular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list