Skip Content
PHASE CONTRAST BINOCULAR MICROSCOPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PHASE CONTRAST BINOCULAR MICROSCOPE

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS35Y990
  • Mfr. Model # 35Y990
  • UNSPSC # 41111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.25 lbs

Technical Specs

  • Includes Clear Diffusing Filter, Blue Filter, Green Filter*, Telescoping Eyepiece*, Spare Lamps & Fuses, Dust Cover, & Operation Manual
  • Item Phase Contrast Binocular Microscope
  • Light Source Quartz Halogen
  • Eyepiece Type Binocular
  • Base Dimensions 5-1/2" x 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list