Skip Content
PHARMACY PICTO ONLY 8X8 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PHARMACY PICTO ONLY 8X8 SS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142562
  • Mfr. Model # 142562
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Height 8"
  • Material Self-Adhesive Polyester
  • Item Hospital Sign
  • Legend Pharmacy
  • Width 8"
  • Colour Black/White
  • Legend Alpha Range O - P
  • Legend Style Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list