PH TESTER, 0-14 RANGE,FOR USE W/6KY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PH TESTER, 0-14 RANGE,FOR USE W/6KY

ABANAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KYV7
  • Mfr. Model # 6KYV7
  • UNSPSC # 60104202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item pH Tester
  • Operating Temp. Range (F) 41 - 122 Degrees
  • pH Range 0 - 14
  • Power Source 1.5 V Button Battery
  • Operating Temp. Range (C) 5 - 50 Degrees
  • Automatic Temperature Compensation Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list