Skip Content
PH METER H2O PROOF PHEP 4 0-14 PLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PH METER H2O PROOF PHEP 4 0-14 PLAT

HANNA INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9JW65
  • Mfr. Model # 9JW65
  • UNSPSC # 41115603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes pH electrode, Tool to Remove pH Electrode, Batteries
  • Operating Temp. Range (F) 32 - 140 Degrees
  • Item Waterproof pH Tester
  • Display Dual Line LCD
  • pH Accuracy +/-0.1
  • pH Range 0.00 - 14.00
  • Waterproof Yes
  • Auto Power Off Yes
  • Calibration 1 or 2 pt.
  • Temp. Accuracy +/-0.1 Degrees F
  • Temperature Compensation Range Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 23 - 140 Degrees F, -5 - 60 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list