Skip Content
PH ELECTRODE REPLACEMENT FOR 57348 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PH ELECTRODE REPLACEMENT FOR 57348

OAKTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9PVE5
  • Mfr. Model # 9PVE5
  • UNSPSC # 41115604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With pH 5, pH 6, pH 510, Ion 510, pH 1100, pH 2100 Meters
  • Includes Electrode
  • Item Waterproof pH Electrode with ATC
  • Length 130 mm
  • Type Single Junction
  • pH Range 0-14 pH Units
  • Measurement Range 0-14 pH
  • Recommended Use Measure pH
  • Body Material Epoxy
  • Standards NIST or USA
  • Connector BNC/ATC OAKTON Connector
  • Operating Temp. Range 0 - 80 C
  • Temp. Sensor Yes
  • Shelf Life 6 months
  • Max. Pressure ambient
  • Diameter 12 mm
  • Tip Shape round
  • Testing Parameter pH / Temp
  • Cable Length 3 ft.
  • Junction Single
  • Reference Combination Electrode
  • Amplifier No
  • Sub-Category Electrodes: pH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list