Skip Content
PH ELECTRODE FOR JUICES AND SAUCES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PH ELECTRODE FOR JUICES AND SAUCES

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33Y904
  • Mfr. Model # 33Y904
  • UNSPSC # 41115604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Length 4-11/64"
  • Item PH Electrode
  • Type Surface pH Combination
  • Measurement Range 0-14
  • Body Material PVC Housing
  • Special Features Flat Sensitive Membrane And Ring Flat Reference Junction
  • Recommended Use Surface Object Testing And Testing Of Sticky And Micro Solution
  • Operating Temp. Range 41-194F
  • pH Range 0-14
  • Standards National Standard
  • Connector BNC
  • Shelf Life 1 Year
  • Tip Shape Surface Sensitive Membrane
  • Max. Pressure 1bar
  • Diameter 19/32"
  • Testing Parameter pH
  • Cable Length 39-3/8"
  • Reference Ag/ClAg
  • Junction Cricoid Polytetrafluoroethylene
  • Electrolyte 4M KCl Gel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list