Skip Content
PH ELECTRODE DBL JUNCTION FILLED EP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PH ELECTRODE DBL JUNCTION FILLED EP

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33Y899
  • Mfr. Model # 33Y899
  • UNSPSC # 41115604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item PH Electrode
  • Length 6-19/64"
  • Type Plastic pH Combination
  • Body Material PC Housing
  • Measurement Range 0-14
  • Special Features Collision-Resistant Housing , Easy To Use
  • Recommended Use General Use For Lab And In Field
  • pH Range 0-14
  • Operating Temp. Range 32-176F
  • Connector BNC
  • Shelf Life 1 Year
  • Standards National Standard
  • Diameter 15/32"
  • Max. Pressure 5bar
  • Tip Shape bulb
  • Testing Parameter pH
  • Cable Length 39-3/8"
  • Reference Ag/ClAg
  • Electrolyte 4M KCl Gel
  • Junction Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list