Skip Content
PH/CONDUCTIVITY METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PH/CONDUCTIVITY METER

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33Y922
  • Mfr. Model # 33Y922
  • UNSPSC # 41115609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.15 lbs

Technical Specs

  • Item PH Pen
  • pH Accuracy +/-0.01pH
  • Includes Portable Case,Plastic Ph 3-IN-1 Electrode,PH Calibration Solution :Ph 4.00,7.00,10.01/50ml, 1 Bottle Each,Plastic Conductivity Electorde (ATC,K=1),Conductivity Calibration Solution 1413uS/cm/50ml
  • Operating Temp. Range (F) 0~100C
  • pH Range -2.00~19.99pH
  • pH Resolution 0.01pH
  • Power Source (2)AA Batteries
  • Range Only Meter
  • Temp. Accuracy +/-0.6C
  • Temp. Resolution 0.1C
  • Auto Power Off Yes
  • Waterproof IP57
  • Calibration 1~3 point
  • Memory 300 Groups
  • Operating Temp. Range (C) 0~100C
  • Interface 8 pin
  • ORP Accuracy +/-0.1%FS
  • Temperature Compensation Range 0~100C
  • Dissolved Oxygen Range Accuracy /
  • Oxygen Concentration Accuracy /
  • TDS Range 0~100g/L
  • Electric Conductivity Range 0~200mS/cm
  • TDS Accuracy +/-1.0%FS Res
  • Electric Conductivity Resolution 0.01/0.1/1 micronS/cm, 0.01/0.1mS/cm
  • Electric Conductivity Accuracy +/-1.0%FS Res
  • Salinity Resolution 0.1/1ppt
  • Chlorine Accuracy /
  • Salinity Range 0~100ppt
  • Salinity Accuracy +/-1.0%FS
  • Resistivity Accuracy +/-1.0%FS
  • Resistivity Range 0~100M Ohms cm Res
  • Resistivity Resolution 0.1/1M Ohms
  • Testing Parameter pH, mV, C. Cond. TDS, Sal. Res.
  • ORP Range 0 to 1,999 mV
  • Cable Length 1m
  • ORP Resolution 1mV
  • Automatic Temperature Compensation 0~100C
  • Displayed Temperature Range 0~100C
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list