Skip Content
PH/CONDUCTIVITY/DISSOLVED OXYGEN ME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PH/CONDUCTIVITY/DISSOLVED OXYGEN ME

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33Y923
  • Mfr. Model # 33Y923
  • UNSPSC # 41115609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Item PH Pen
  • Includes Portable Case,Plastic Ph 3-In-1 Eelectrode,PH Calibration Solution : Ph 4.00,7.00,10.01/50ml, 1 Bottle Each,Plastic Conductivity electorde (ATC,K=1),Conductivity Calibration Solution:1413uS/cm/50ml,DO Electrode
  • pH Accuracy +/-0.01pH
  • pH Range -2.00~19.99pH
  • Operating Temp. Range (F) 0~100C
  • pH Resolution 0.01pH
  • Power Source (2)AA Batteries
  • Temp. Accuracy +/-0.6C
  • Range Only Meter
  • Temp. Resolution 0.1C
  • Waterproof IP57
  • Calibration 1~3 point
  • Auto Power Off Yes
  • Memory 400 Groups
  • Interface 8 pin
  • Operating Temp. Range (C) 0~100C
  • Oxygen Concentration Accuracy /
  • Temperature Compensation Range 0~100C
  • Dissolved Oxygen Range Accuracy +/-0.10%FS DO
  • Dissolved Oxygen Range 0~20.00 mg/L
  • TDS Accuracy +/-1.0%FS Res +/-.010% FS DO
  • TDS Range 0~100g/L
  • ORP Accuracy +/-0.1%FS
  • Electric Conductivity Range 0~200mS/cm
  • Electric Conductivity Accuracy +/-1.0%FS
  • Chlorine Accuracy /
  • Electric Conductivity Resolution 0.01/0.1/1 micronS/cm, 0.01/0.1mS/cm
  • Salinity Range 0~100ppt
  • Salinity Resolution 0.1/1ppt
  • Barometric Pressure Range 66~200kPa
  • Dissolved Oxygen Resolution 0.01/0.1mg/L or 0.1/1%
  • Salinity Accuracy +/-1.0%FS
  • Resistivity Resolution 0.1/1M Ohms
  • Resistivity Range 0~100M Ohms.cm Res
  • Testing Parameter pH, mV, C. Cond. TDS, Sal. Res. DO
  • Resistivity Accuracy +/-1.0%FS
  • Cable Length 1m
  • ORP Resolution 1mV
  • Displayed Temperature Range 0~100C
  • ORP Range 0 to 1,999 mV
  • Automatic Temperature Compensation 0~100C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list