Skip Content
PH-A14 QM-DATA PKGE 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PH-A14 QM-DATA PKGE 2

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTTM172810-5
  • Mfr. Model # M172810-5
  • UNSPSC # 41111707
  • CATALOGUE PAGE # 704
  • Shipping Weight 426.0 lbs

Product Details

Mitutoyo's lens technology and workmanship combine to provide a bright, crisp image for error free inspection.8" x 4" floating-type workstage incorporates linear scales for fast, accurate measurement. The workstage provides high accuracy and can handle a workload of up to 100 lbs.14" (356 mm) diameter protractor screen with cross-hairs and staggered lines for easy alignment. Heavy-duty workpiece table incorporates linear scales for fast, accurate measurement. Table sold seperately.

Technical Specs

  • Accuracy Contour: +/-0.1%Surface: +/-0.15%
  • Capacity (Lb.) Max. 50
  • Item Comparator with QM Data Processor
  • Size 14"
  • Power Supply 110 VAC
  • Magnification 10x
  • Resolution 0.00005"
  • Table Size (In.) 16 x 6
  • Illumination 24 V, 150 W Halogen Bulb, Telecentric System
  • Image Type Inverted
  • Protractor Screen 14"
  • Table Travel 8" x 4"
  • Focusing Travel 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list