Discontinued with Replacement
PH-3515F QM-DATA/OPTO-EYE PKG 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PH-3515F QM-DATA/OPTO-EYE PKG 3

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTTM172858-3
  • Mfr. Model # M172858-3
  • UNSPSC # 41111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 410.0 lbs
Suggested Replacement Product
PROFILE PROJECTOR,PH3515F,PACKAGE 3

Your Price: NA

Product Details

Bench-top model that uses horizontal optical system.Suitable for thread pitch measurements - blurred or distorted images will not be produced when workpiece is angled.Erect image on the day-bright screen. 14" (356 mm) diameter protractor screen with cross-hairs and staggered lines for easy alignment. Digital angle measurement to 1' or 0.01 degree. Heavy-duty workpiece table incorporates linear scale for fast, accurate measurement. Built-in linear scales for use with optional display counters.

Technical Specs

  • Accuracy Contour: +/-0.1%Surface: +/-0.15%
  • Item Comparator with QM Data Processor & Edge Detector
  • Capacity (Lb.) Max. 50
  • Size 14"
  • Magnification 10x
  • Power Supply 110 VAC
  • Resolution 0.00005"
  • Illumination 24 V, 150 W Halogen Bulb, Telecentric System
  • Image Type Erect
  • Table Travel 10" x 6"
  • Focusing Travel 2"
  • Table Size (In.) 18 x 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list