Skip Content
Discontinued with Replacement
PH-3515F KA COUNTER PKG1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PH-3515F KA COUNTER PKG1

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTTM172858-1
  • Mfr. Model # M172858-1
  • UNSPSC # 41111707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 410.0 lbs
Suggested Replacement Product
PROFILE PROJECTOR,PH3515F,PACKAGE 1

Price: NA

Product Details

Bench-top model that uses horizontal optical system.Suitable for thread pitch measurements - blurred or distorted images will not be produced when workpiece is angled.Erect image on the day-bright screen. 14" (356 mm) diameter protractor screen with cross-hairs and staggered lines for easy alignment. Digital angle measurement to 1' or 0.01 degree. Heavy-duty workpiece table incorporates linear scale for fast, accurate measurement. Built-in linear scales for use with optional display counters.

Technical Specs

  • Accuracy Contour: +/-0.1%Surface: +/-0.15%
  • Capacity (Lb.) Max. 50
  • Size 14"
  • Item Comparator with 2-Axis KA Counter
  • Magnification 10x
  • Power Supply 110 VAC
  • Illumination 24 V, 150 W Halogen Bulb, Telecentric System
  • Resolution 0.00005"
  • Table Size (In.) 18 x 6
  • Image Type Erect
  • Table Travel 10" x 6"
  • Focusing Travel 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list