Skip Content
PFL MINI 9FT 1 LEG TIEBACK FP5K CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PFL MINI 9FT 1 LEG TIEBACK FP5K CSA

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10157833
  • Mfr. Model # 10157833
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Yellow
  • Item Workman Mini Personal Fall Limiter
  • For Use With MSA Harnesses
  • Locking Anchorage Connection Hook Type FP5K
  • Locking Harness Connection Hook Type 5 K Carabiner
  • Number of Legs 1
  • Tensile Strength 3000 lbs.
  • Weight Capacity 400 lbs.
  • Standards CSA Z259.2.2
  • Hardware Material Steel
  • Visual Load Indicator Yes
  • Line Material Nylon
  • Anchorage Hook Gate Opening 1"
  • Harness Hook Gate Opening 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list