Skip Content
PFL MINI 6FT TWIN LEG 36CSN CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PFL MINI 6FT TWIN LEG 36CSN CSA

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10157853
  • Mfr. Model # 10157853
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • For Use With MSA Harnesses
  • Locking Anchorage Connection Hook Type (2) Swivelling Snap Hooks (3,600 lbs. Gate Strength)
  • Colour Yellow
  • Locking Harness Connection Hook Type 5 K Carabiner
  • Item Workman Mini Personal Fall Limiter
  • Number of Legs 2
  • Standards CSA Z259.2.2
  • Weight Capacity 400 lbs.
  • Hardware Material Steel
  • Tensile Strength 3000 lbs.
  • Line Material Nylon
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 9/16"
  • Anchorage Hook Gate Opening 53/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list