Skip Content
PFL MINI 6FT TWIN LEG 36CL CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PFL MINI 6FT TWIN LEG 36CL CSA

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10157854
  • Mfr. Model # 10157854
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Technical Specs

  • For Use With MSA Harnesses
  • Colour Yellow
  • Item Workman Mini Personal Fall Limiter
  • Locking Anchorage Connection Hook Type Steel Rebar Hook (3,600 lbs. Gate Strength)
  • Locking Harness Connection Hook Type 5 K Carabiner
  • Number of Legs 2
  • Tensile Strength 3000 lbs.
  • Weight Capacity 400 lbs.
  • Standards CSA Z259.2.2
  • Hardware Material Steel
  • Visual Load Indicator Yes
  • Line Material Nylon
  • Harness Hook Gate Opening 9/16"
  • Anchorage Hook Gate Opening 2-35/64"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List