Skip Content
PFL MINI 6FT SINGLE LEG 36CSN CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PFL MINI 6FT SINGLE LEG 36CSN CSA

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10157809
  • Mfr. Model # 10157809
  • UNSPSC # 46182305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Yellow
  • Item Workman Mini Personal Fall Limiter
  • For Use With MSA Harnesses
  • Locking Anchorage Connection Hook Type Swivelling Snap Hook (3,600 lbs. Gate Strength)
  • Locking Harness Connection Hook Type 5 K Carabiner
  • Number of Legs 1
  • Tensile Strength 3000 lbs.
  • Standards CSA Z259.2.2
  • Hardware Material Steel
  • Weight Capacity 400 lbs.
  • Line Material Nylon
  • Visual Load Indicator Yes
  • Harness Hook Gate Opening 9/16"
  • Anchorage Hook Gate Opening 53/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list