Skip Content
PFL 10FT CABLE CARABINER AND SNAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PFL 10FT CABLE CARABINER AND SNAP

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10104797
  • Mfr. Model # 10104797
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2618
  • Shipping Weight 5.65 lbs

Product Details

The Workman PFL features a durable, engineered thermoplastic housing with rugged, impact-absorbing protective bumpers. The lightweight design, offers a 400-pound working capacity. The integral load indicator lets you know when it is time to remove the product from service.

Technical Specs

  • Length 10 ft.
  • Item Workman Personal Fall Limiter
  • Locking Anchorage Connection Hook Type (1) Snap Hook
  • Locking Harness Connection Hook Type 36C Snaphook
  • Housing Material Thermoplastic
  • Tensile Strength 5,000 lbs.
  • Number of Legs 1
  • Weight Capacity 400 lbs.
  • Standards ANSI A10.32, CSA Z259.2.2
  • Line Material Nylon
  • Visual Load Indicator Yes
  • Anchorage Hook Gate Opening 1"
  • Harness Hook Gate Opening 3/4"
  • Strap Width 1"
  • Colour Black/Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list