PFAN CRV 4-1/2X7/8 A-ALU 40GT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PFAN CRV 4-1/2X7/8 A-ALU 40GT L

PFERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMB67646
  • Mfr. Model # 67646
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 586
  • Shipping Weight 2.56 lbs

Product Details

Polifan flap disc. 4-1/2 x 7/8, 40 grit. Aluminum Oxide abrasive for Aluminum and Non Ferrous applications. Max. RPM 13,300. Used for grinding out fillet welds. Unique radial construction.

Technical Specs

  • Item Flap Disc
  • Max. RPM 13,300
  • Series Curve 9/16"
  • Backing Weight X
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list