Skip Content
PEX TUBING,WHITE,3/4IN,300FT,100PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX TUBING,WHITE,3/4IN,300FT,100PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A654
  • Mfr. Model # 10A654
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.71 lbs

Technical Specs

  • Length 300'
  • Inside Dia. 0.671
  • Item PEX Tubing
  • Colour White
  • Min. Bend Radius (In.) 5.25"
  • Temp. Range (F) 33 to 180
  • Max. Pressure (PSI) 100
  • Outside Dia. 0.875"
  • Pipe Size 3/4"
  • PEX Size 3/4"
  • Standards ASTM F876 F877
  • Wall Thickness 0.097"
  • Tube Color White
  • PEX Shape Coil
  • PEX Type PEX-B
  • Tube Bend Radius 5-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list