Skip Content
PEX TUBING,WHITE,1/2IN,500FT,100PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PEX TUBING,WHITE,1/2IN,500FT,100PSI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A646
  • Mfr. Model # 10A646
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.38 lbs

Technical Specs

  • Colour White
  • Length 500'
  • Item PEX Tubing
  • Inside Dia. 0.0475
  • Min. Bend Radius (In.) 3.75"
  • Outside Dia. 0.625"
  • Temp. Range (F) 33 to 180
  • Max. Pressure (PSI) 100
  • Standards ASTM F876 F877
  • Pipe Size 1/2"
  • PEX Size 1/2"
  • Wall Thickness 0.070"
  • Tube Bend Radius 3-3/4"
  • Tube Color White
  • PEX Shape Coil
  • PEX Type PEX-B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list